Shop All Hammer Drill Bits
Dewalt
7/8" x 12" Drill Bit Premium Percussion
Mfr # DW5219
Zoro # G0393635
original price:
$22.05
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/2 in
- Decimal Equivalent 0.875
- Drilling Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5219
- Zoro # G0393635
- UPC # 028877478692
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 7 in |
Overall Length | 12 in |
Maximum Drilling Depth | 7 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight with Three Flats |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 7/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 7 in, Shank Diameter 1/2 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- MORSE Hole Saw Spring, PK5 (MES105)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.00mm (C74013)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- DEWALT 1-1/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5854)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- DEWALT 5/8" SDS Max Hollow Bit (DWA58058)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- Dewalt Hammer Drill Bits