Shop All Hole Saws
Dewalt
7/8" (22mm) IMPACT READY(R) Hole Saw
Mfr # D180014IR
Zoro # G0681633
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Metal Drilling
- Max. Cutting Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 7/8 in |
Pilot Drill Size | 5/32 in dia x 3 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Metal Drilling |
Arbor Design | Built-In |
Teeth per Inch | 10 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Impact Rated | Yes |
Tooth Material Grade | M42 |
Materials Cut | Metal |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 10, Max. Cutting Depth 1/2 in, Impact Rated Yes, Shank Size 1/4 in Hex, Pilot Drill Size 5/32 in dia x 3 in L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16604)
- NILFISK/ADVANCE KNOB - STAR KNOB THRU HOLE 5/16 THREAD (56370711)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- EXAIR Cold Air Gun, 1 Hose (3808)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- DEWALT 1-3/8" (35mm) IMPACT READY(R) Hole Saw (D180022IR)
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- EAZYPOWER Eazypower 30125 6 in. dia Isomax Corn Hole Carbon Steel Hole Saw (2493302)
- Dewalt Hole Saws