Shop All Twist Drill Bits
Dewalt
7/64" Titanium Speed Tip Drill Bit ( 2 pack)
Mfr # DW1307
Zoro # G8581115
product price: $2.59
/pk 2, $1.30/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1094
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1307
- Zoro # G8581115
- UPC # 028874017450
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64" |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1094 |
Impact Rated | No |
Material | Steel |
Flute Type | Standard Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight |
Finish - Machining | Titanium |
Measurement System | Fractional Inch |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Chisel Point |
Description
Round Shank Drill Bit, 7/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Chisel Point, High Speed Steel, Titanium, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- ATTRACTOR MAGNETIC PICKUP TOOL 41"" (PS337A)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12-06)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1305)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- CHICAGO-LATROBE 1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc (47796)
- Dewalt Twist Drill Bits