Shop All Pilot Point Drill Bits
Dewalt
7/64" Industrial Cobalt
Mfr # DWA1207
Zoro # G0375728
product price: $2.89
/ea
Not eligible for select promotions
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1207
- Zoro # G0375728
- UPC # 885911410748
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64" |
Flute Length | 1 1/2 in |
Overall Length | 2 19/32 in |
Drilling Depth | 1-1/2" |
Decimal Size | 0.1094" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 14xD |
Maximum Drilling Depth | 1 1/2 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 7/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3-1/2" Stainless Steel Knock-Out Punch (1587)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- OMRON Relay Socket, Square, 14 Pins, 6 A (PYFZ14E)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- DEWALT Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK (DW1914B)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- Dewalt Drill Bits