Shop All Twist Drill Bits
Dewalt
7/64" Cobalt Jobber Length Drill
Mfr # DD4007B12
Zoro # G7639545
product price: $24.49
/pk 12, $2.04/ea
Not eligible for select promotions
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1093
- Impact Rated No
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD4007B12
- Zoro # G7639545
- UPC # 885911190282
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64" |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.1093 |
Impact Rated | No |
Material | Cobalt |
Finish | Straw |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Shank Type - Machining | Hex |
Finish - Machining | Straw/Bronze |
Description
Hex Shank Drill Bit, 7/64 in, Straw/Bronze, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (18608)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- WALTER Walter Titex - Jobber drill (5058581)
- Dewalt Twist Drill Bits