Shop All Hammer Drill Bits
Dewalt
7/32" x 8" x 10" SDS+ Hammer Bit
Mfr # DW5412
Zoro # G0348171
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.2187
- Drilling Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5412
- Zoro # G0348171
- UPC # 028874054127
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 7/32 in |
Bit Dia. | 7/32" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.2187 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 7/32 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- Dewalt Drill Bits