Shop All Hammer Drill Bits
Dewalt
7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25)
Mfr # DW5410B25
Zoro # G0507993
product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 4.000"
- Overall Length 6.000"
- Number of Pieces 1
- Bit Dia. 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5410B25
- Zoro # G0507993
- UPC # 028875199179
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6.000" |
Bit Dia. | 7/32" |
Drill Bit Size | 7/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit,7/32" x 4" x 6",PK25 |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Hammer Drill Bit,7/32 In. x 4 In. x 6 In.,PK25, 7/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- OCHSENKOPF Tong (OX 52-0000)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #19 (44289)
- WESTWARD Roll Pin Punch, 3/8 In Tip, 7 1/2 In L (2AJG5)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5221B25)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- DEWALT 1/2" Chuck and Key (DW5353)
- DEWALT SDS Plus Rebar Cutters (DWA54120)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- Dewalt Hammer Drill Bits