Shop All Hammer Drill Bits
Dewalt
7/32" x 4" x 6" SDS+ Hammer Bit
Mfr # DW5410
Zoro # G1276651
original price:
$4.95
9% off
new price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Drilling Length 4 in
- Overall Length 6 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5410
- Zoro # G1276651
- UPC # 028874054103
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Drill Bit Size | 7/32 in |
Bit Dia. | 7/32" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Shot Peening |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, 7/32 in, Carbide Tipped, Shot Peening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5221B25)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5222B25)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- Dewalt Drill Bits