Shop All Pilot Point Drill Bits
Dewalt
7/32" PP Industrial Cobalt
Mfr # DWA1214
Zoro # G0375667
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1214
- Zoro # G0375667
- UPC # 885911410809
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32" |
Flute Length | 1 7/8 in |
Overall Length | 3 13/16 in |
Drilling Depth | 1-29/32" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2187" |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 1 7/8 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- CHICAGO PNEUMATIC Retainer (CPTA047095)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- DEWALT 3/32" Split Point drill bit (DW1906)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- Dewalt Drill Bits