Shop All Pilot Point Drill Bits
Dewalt
7/32" Black Oxide Split Point Drill Bit
Mfr # DW1114
Zoro # G7422222
Not eligible for select promotions
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1114
- Zoro # G7422222
- UPC # 885911248624
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Flute Length | 2 1/2 in |
Overall Length | 3 3/4 in |
Drilling Depth | 2-1/2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2187" |
Maximum Drilling Depth | 3 3/4 in |
Depth:Dia. Ratio | 11xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (J7214M)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- DRILL AMERICA 17/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR17/32)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- DEWALT 11/64" Black Oxide Split Point Drill Bit (DW1111)
- DEWALT BIT HSS 3/8" BULLET DRILL BIT (BD19110)
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- DEWALT 5/16" PILOT POINT(R) drill bit (DW1920)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- Dewalt Pilot Point Drill Bits