Shop All Hammer Drill Bits
Dewalt
7/16" x 6" Drill Bit Premium Percussion
Mfr # DW5234
Zoro # G2629374
Not eligible for select promotions
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Three-Flat
- Shank Size 3/8 in
- Decimal Equivalent 0.4375
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5234
- Zoro # G2629374
- UPC # 028874052345
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/16 in |
Bit Dia. | 7/16" |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.4375 |
Number of Pieces | 1 |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight with Three Flats |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 7/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- IRWIN Plier, 10", Groovelock (2078110)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- DEWALT 7/8" x 17" x 22" High Impact 4 Cutter Spline (DW5753)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- DEWALT 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5704)
- DEWALT SDS Plus Stop Bits (DWA5491)
- Dewalt Hammer Drill Bits