Shop All Nut Setters and Bit Holders
Dewalt
7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2228IR
Zoro # G7416342
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 7/16"
- Shank Size 1/4" Hex
- Overall Length 2-9/16 in
- Material Impact Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2228IR
- Zoro # G7416342
- UPC # 885911028028
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16 in |
Nutsetter Hex Size | 7/16 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Impact Ready |
Bit Style | Magnetic Nut Driver |
Measurement Type | SAE |
Finish | Magnesium Phosphate |
Number of Pieces | 1 |
Impact Rated | Yes |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Material | Steel |
Item | Nutsetter |
SAE or Metric | SAE |
Shank Style | Hex |
Fastening Tool Item | Nutsetter |
Application - Tools | Impact |
Fastening Tool Finish | Magnesium Phosphate |
Description
Nutsetter, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2-9/16 in, Impact Rated Yes, Finish Magnesium Phosphate, Material Impact Ready
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- DEWALT 3-in Locking Magnetic Screwdriving Bit Holder (DWA3HLDFT)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- STAHLWILLE TOOLS 10 mm (3/8") Bit holder internal hex inside square L.32 mm (12180030)
- Dewalt Screwdrivers and Nutdrivers