Shop All Nut Setters and Bit Holders
Dewalt
7/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2227IR
Zoro # G7637384
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 7/16"
- Shank Size 1/4" Hex
- Overall Length 1 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2227IR
- Zoro # G7637384
- UPC # 885911028011
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 7/16 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Fastening Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/8-9 Standard Hand Tap Fractional (5505665)
- BON TOOL Bon 28-129 Landscape Rake T Connector 36" 6 Foot Handle (28-129)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-7 UNC (403330)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- Dewalt Screwdrivers and Nutdrivers