Shop All Twist Drill Bits
Dewalt
7/16" Titanium Speed Tip Drill Bit
Mfr # DW1328
Zoro # G8581185
product price: $13.69
/ea
Not eligible for select promotions
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.4375
- Material Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1328
- Zoro # G8581185
- UPC # 028874013285
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 |
Overall Length | 5 1/2 in |
Flute Length | 4 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.4375 |
Material | Steel |
Impact Rated | No |
Flute Type | Parabolic Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Titanium |
Measurement System | Fractional Inch |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Split Point |
Description
Round Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 12 In L (T-415012)
- MARSHALLTOWN Hand Edger, 6 x 4 In, 3/8 In Radius, SS (156SSD)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (J49903/8ST)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- Dewalt Twist Drill Bits