Shop All Pilot Point Drill Bits
Dewalt
7/16" PP Industrial Cobalt
Mfr # DWA1228
Zoro # G0375621
original price:
$12.85
5% off
new price: $12.09
/ea
Not eligible for select promotions
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1228
- Zoro # G0375621
- UPC # 885911410847
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16" |
Flute Length | 4 in |
Overall Length | 5 3/4 in |
Drilling Depth | 4" |
Decimal Size | 0.4375" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 4 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1794028)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- DEWALT #10 Replacement Drill Bits (1/8") - 2 pack (DW2722)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- Dewalt Pilot Point Drill Bits