Shop All Diamond Grinding Wheels
Dewalt
7" XP Turbo Diamond Cup Wheel
Mfr # DW4773T
Zoro # G7422816
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Type Cup
- Abrasive Wheel Diameter 7 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4773T
- Zoro # G7422816
- UPC # 885911265911
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Max. RPM | 8,600 RPM |
Number of Segments | 18 |
Application | Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal |
Segment Design | Turbo |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Connector Type | Threaded Hole |
Series | XP |
Primary Material Applicationn | Concrete, Masonry |
Maximum Operating Speed | 8,600 RPM |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 18, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,600 RPM, Series XP, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P320 G (66261183822)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- Dewalt Diamond Grinding Wheels