Shop All Flap Discs
Dewalt
7" x 7/8" 60g type 29 HP flap disc
Mfr # DW8323
Zoro # G1949412
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8323
- Zoro # G1949412
- UPC # 028877310541
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 60 |
Series | High Performance |
Max. RPM | 8,700 RPM |
Backing Material | Fiberglass |
Item | Arbor Mount Flap Disc |
Operating Speed (RPM) | 8700 RPM |
Maximum Operating Speed | 8,700 RPM |
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 8,700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- MIRKA Polarshine Polish 10 5L (PC10-5L)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Sanding Sheets 9" x 11" DAF 80 Grit Aluminum Oxide (84911)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8283CTR)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- Dewalt Flap Discs