Shop All Flap Discs
Dewalt
7" x 5/8"-11 80G T29 XP CER FLAP DISC
Mfr # DWA8288H
Zoro # G4124471
product price: $15.95
/ea
Not eligible for select promotions
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8288H
- Zoro # G4124471
- UPC # 885911410700
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Disc Type | T29 |
Grade | Medium |
Grit | 80 |
Series | XP Extended Performance |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Max. RPM | 13,300 RPM |
Backing Material | Plastic |
Operating Speed (RPM) | 8500 RPM |
Item | Flap Disc |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 5/8 In.-11, Series XP Extended Performance, Backing Material Plastic, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- 3M CUBITRON Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148168)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- ECONOLINE Gloves (412005)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- Dewalt Flap Discs