Shop All Flap Discs
Dewalt
7" x 5/8"-11 60G T29 XP CER FLAP DISC
Mfr # DWA8287H
Zoro # G4124480
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type T29
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8287H
- Zoro # G4124480
- UPC # 885911410694
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Disc Type | T29 |
Grade | Medium |
Grit | 60 |
Series | XP Extended Performance |
Abrasive Type | Coated |
Operating Speed (RPM) | 8500 RPM |
Backing Material | Plastic |
Abrasive Grit | 60 |
Max. RPM | 8,700 RPM |
Item | Flap Disc |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series XP Extended Performance, Backing Material Plastic, Grit 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- 3M Glaze Machine 16Oz (M0316)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- DEWALT 5" x 7/8" 80g type 29 HP flap disc (DW8318)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8352TR)
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc (DW8358)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- PFERD 67359 4-1/2in x 5/8-11 POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67359-PFERD)
- Dewalt Flap Discs