Shop All Flap Discs
Dewalt
7" x 5/8"-11 40g XP flap disc
Mfr # DW8270
Zoro # G7417602
product price: $14.25
/ea
Not eligible for select promotions
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8270
- Zoro # G7417602
- UPC # 885911036788
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Coarse |
Grit | 40 |
Series | XP Extended Performance |
Item | Flap Disc |
Max. RPM | 8,700 RPM |
Backing Material | Poly-Cotton |
Operating Speed (RPM) | 8500 RPM |
Color | Black |
Maximum Operating Speed | 8,700 RPM |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Series XP Extended Performance, Backing Material Poly-Cotton, Grit 40, Maximum Operating Speed 8,700 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 18" Abrasive Blasting Pot Lid (1035060)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 36 Grit (40698)
- ALC Alc Mix, #1, 25 lb. (40092)
- DEWALT 6" x 7/8" 40g type 29 HP flap disc (DW8380)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461060)
- Dewalt Flap Discs