Shop All Cut-Off Wheels
Dewalt
7" x 1/8" x 5/8"-11 Ceramic Abrasive
Mfr # DWA8925
Zoro # G4124255
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
Not eligible for select promotions
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8925
- Zoro # G4124255
- UPC # 885911265775
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 7 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | SG24N |
Thickness | 0.125 in |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Max. RPM | 8,700 RPM |
Grade | Coarse |
Item | Cut-Off & Grinding Wheel |
Grit | 24 |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 8,700 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG24N, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TS, PK25 (66261162331)
- CLESCO SS-048072-050A Spiral Coated Abrasive Sanding Sleeve (SS-048072-050A)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- Dewalt Cut-Off Wheels