Shop All Dust Collector Accessories
Dewalt
7" Surface Grinding Dust Shroud
Mfr # DWE46170
Zoro # G7421172
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (Ft.) 1
- Overall Depth (In.) 11-1/2
- Overall Height (In.) 5
- For Use With Any DEWALT(R) Grinder, 38A867
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46170
- Zoro # G7421172
- UPC # 885911254311
- Country of Origin United States
- Category Dust Collector Accessories
Dimensions
Length (Ft.) | 1 |
Overall Depth (In.) | 11-1/2 |
Overall Height (In.) | 5 |
Overall Width (In.) | 9-1/4 |
Overall Dia. (In.) | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Surface Grinding Dust Shroud |
For Use With | Any DEWALT(R) Grinder, 38A867 |
For Use With Grainger Item Number | 38A867 |
For Use With Mfr. Model Number | 38A867 |
Description
Surface Grinding Dust Shroud, For Use With Any DEWALT(R) Grinder, 38A867
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- KRAFT TOOL Magnesium Threaded Hndl, 1-3/4" Di, 6 ft. (CC226)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- DEWALT Paper Filter Bag for D27904 (D279042)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- Dewalt Dust Collector Accessories