Shop All Angle Grinders & Accessories
Dewalt
7 In. Grinder Surfacing Shroud
Mfr # DWE46172
Zoro # G0335610
product price: $119.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Mfr. No. DWV012
- For Wheel Dia. 7 in
- Application Surface Grinding
- Accessory Type Grinding Dust Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46172
- Zoro # G0335610
- UPC # 885911475013
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
For Wheel Dia. | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Dust Shroud |
Number of Pieces | 1 |
For Use With | Mfr. No. DWV012 |
Application | Surface Grinding |
Accessory Type | Grinding Dust Shroud |
Description
Grinding Dust Shroud, For Use With Mfr. No. DWV012, Number of Pieces 1, Application Surface Grinding, For Wheel Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (C59284)
- KLEIN TOOLS Coax Cable 2-Level Radial Stripper (VDV110-061)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- JONARD TOOLS VDV Installation Tool Kit (TK-RJ550)
- DEWALT Cordless Angle Grinders (DCG440B)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- Dewalt Grinders & Accessories