Shop All Electric Polishers And Buffers
Dewalt
7" / 9" Variable Speed Polisher with Soft Start
Mfr # DWP849X
Zoro # G3694354
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- size 7 and 9
- No Load RPM 0 to 3,500
- Amps 12.0 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWP849X
- Zoro # G3694354
- UPC # 885911229654
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
size | 7 and 9 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 21 3/4 in |
Pad Size | 7 in, 9 in |
Arbor Hole Size | 5/8"-11 |
Compatible Accessory Size | 7 to 9 in |
Included Pad Sizes | 7 in |
Minimum Disc Diameter | 7 in |
Cord Length | 8 ft |
For Accessory Size Range | 7 in to 9 in |
Tool Height | 4 1/2 in |
Tool Width | 9 in |
Orbit Size | 0 in |
Maximum Disc Diameter | 9 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Random Orbital, Included Pad Sizes 7 in, Maximum Disc Diameter 9 in, Minimum Disc Diameter 7 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with D-Handle, Orbit Size 0 in, Maximum Disc Speed 3,500 OPM, Speed Settings Variable, Arbor Hole Size 5/8 In.-11, Number of Pads Included 0, Number of Abrasives Included 0, Switch Type Lock On, Voltage 120 V, Included Abrasives 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-200)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- CRAFTSMAN Variable Speed Polisher, V20 (CMCE100B)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- Dewalt Electric Polishers And Buffers