Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
7-1/4In, 140-Teeth Fast Cut CombInation Steel Circular Saw Blade (25 Pack) (Discontinued)
Mfr # DW3526
Zoro # G7639581
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Diamond Knockout Yes
- Tooth Grind FTG
- For Use With Circular Saws
- Tip Material Carbide Tipped
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3526
- Zoro # G7639581
- UPC # 028874035263
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.075 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 26, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Plywood, Wood Cutting Type Plywood, Cut Width 0.075 in, Tip Material Carbide Tipped, Hook Angle 0 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Ply Wood, Plate Thickness 0.075 in, Application Ply Wood, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.