Shop All Circular Saw Blades
Dewalt
7-1/4" Precision Trim Miter Saw Blades
Mfr # DW7114PT
Zoro # G6303357
Not eligible for select promotions
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diamond Knockout No
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Blade Type Crosscutting
- Max. RPM 7000
- Hook Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW7114PT
- Zoro # G6303357
- UPC # 885911394840
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.063 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Crosscutting, Plate Thickness 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25 (2NPG5)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- DEWALT 5-3/8" 16T Carbide Saw Blade (Fast Woodcutting) (DW9055)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- WESTWARD 6-1/2", 24-Teeth Circular Saw Blade (24EL52)
- Dewalt Power Saw Blades