Shop All Circular Saw Blades
Dewalt
7-1/4 in. Demolition Blade
Mfr # DWA35724DB10
Zoro # G0329152
product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4"
- Number of Teeth 24
- Accessory Type Demo Framing Blade,7-1/4",24 Tooth,PK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA35724DB10
- Zoro # G0329152
- UPC # 885911479820
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Demo Framing Blade,7-1/4",24 Tooth,PK10 |
Number of Teeth | 24 |
Accessory Type | Demo Framing Blade,7-1/4",24 Tooth,PK10 |
Description
Demo Framing Blade,7-1/4 In.,24 Tooth,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 116-TC, 1-3/8x.029x3/8 24T (TUNS116029-24H)
- Dewalt Power Saw Blades