Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA171424B10
Zoro # G7170071
product price: $85.00
/pk 10, $8.50/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plate Thickness 0.039 in
- Hook Angle 18 Degrees
- Arbor Size 5/8 in
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA171424B10
- Zoro # G7170071
- UPC # 885911574464
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Cutting Depth | 7-1/4" |
Blade Dia. | 7 1/4 in |
Cut Width | 0.065 in |
Max. Cutting Depth | 7 1/4 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red (57-554)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-D (C70035)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- Dewalt Power Saw Blades