Shop All Circular Saw Blades
Dewalt
7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor
Mfr # DWA7766
Zoro # G7635591
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Metal Cutting
- Primary Saw Application Metal
- Hook Angle 1.5 Degrees
- For Use With Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA7766
- Zoro # G7635591
- UPC # 028877301907
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Cut Width | 0.077 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 7 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 2 3/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.077 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Extra Narrow Pillar File, (84260500)
- STARRETT 3/4" Diamond Grit Hole Saw (KD0034-N)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #47 (C15896)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- DEWALT Circular Saw Blades, 10in. 80T TCG ALUMINIUM / PLASTIC / FINE TRIM (DW3219PT)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Univ Arbor Contract Series Combo Bld (10103)
- Dewalt Power Saw Blades