Shop All Circular Saw Blades
Dewalt
7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor
Mfr # DWA7761
Zoro # G7635467
product price: $66.55
/ea
Not eligible for select promotions
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diamond Knockout No
- Tip Material Carbide Tipped
- Number of Teeth 48
- For Use With Circular Saws
- Plate Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA7761
- Zoro # G7635467
- UPC # 885911358224
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.083 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 7 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 2 3/8 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.083 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- QEP Rubber Grout Float, 12 x 4 In (10070)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 31/64 (C18457)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 12in. 60T ATB Crosscut (DW3216PT)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW61240)
- MILWAUKEE TOOL 5 7/8 in. 50 Tooth Aluminum Cutting Circular Saw Blade (20mm Arbor) (48-40-4315)
- Dewalt Power Saw Blades