Shop All Circular Saw Blades
Dewalt
7 1/4" 40T Steel Combo Blade
Mfr # DW3325
Zoro # G2287765
original price:
$6.79
8% off
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 7000
- Hook Angle 15 Degrees
- For Use With Circular Saws
- Blade Dia. 7 1/4 in
- Plate Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW3325
- Zoro # G2287765
- UPC # 028874033252
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.09 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 10, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.09 in, Tip Material Metal Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.05 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 25 1/2 in L, 1 Pieces, Chrome (45188)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- Dewalt Circular Saw Blades