Shop All Circular Saw Blades
Dewalt
7 1/4" 24T 2X DEMO CSB- Black
Mfr # DWA31724D
Zoro # G7466868
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Combination
- Max. RPM 7000
- For Use With Circular Saws
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA31724D
- Zoro # G7466868
- UPC # 885911479844
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.063 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Combination Cutting, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- RIDGID Wear Plate (40955)
- FASTCAP 16' Old Standby Standard Flatback Tape Measure (PS-FLAT16)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- DEWALT Circular Saw Blades, 12 in, 40 Teeth (DWA11240)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- TENRYU 10in Table Saw Solid Surface Blade 60T 5/8 Arbor (IW-25560D1)
- Dewalt Circular Saw Blades