Shop All Circular Saw Blades
Dewalt
7-1/4" 18T Nail Cutting Circular Saw Blade
Mfr # DW3191
Zoro # G2808784
product price: $14.15
/ea
Not eligible for select promotions
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 5/8"
- Application Nail Cutting
- Hook Angle 15 Degrees
- For Use With Circular Saws
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3191
- Zoro # G2808784
- UPC # 028874031913
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Cut Width | 0.071 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Ripping, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 0.045 in, Application Nail Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- SKIL Plunge and Fixed Base Router Combo, 14 A (RT1322-00)
- MIGHTY MAXX Pliers Slip Joint 8in (083-11212)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- DEWALT 7 1/4" 16 Slot Iron/Steel Blade (DW3330)
- DEWALT Circular Saw Blades, 10 in Blade, PK2 (DWA110CMB)
- DEWALT 5-3/8" 30T Aluminum Cutting Saw Blade 20mm Arbor (DW9052)
- STAY SHARP 4.5 in. x 40 Teeth Finishing Specialty Industrial Saw Blade - Recyclable (2110650)
- Dewalt Circular Saw Blades