Shop All Circular Saws
Dewalt
7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake
Mfr # DWS535B
Zoro # G2042612
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 1 7/8 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWS535B
- Zoro # G2042612
- UPC # 885911528641
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 7/16 in |
Depth of Cut @ 90 Deg. | 2-7/16" |
Depth of Cut @ 45 Deg. | 1-7/8" |
Cord Length | 8 ft |
Tool Length | 13 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 4,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 22.5 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 13.8 lb, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- MILWAUKEE TOOL 9/16 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7387)
- DEWALT Track Saw Kit, Cordless, 6-1/2" Blade dia. (DCS520T1/ DCB606)
- DEWALT 6-1/2 in. TrackSaw(TM) Kit (DWS520K)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Cordless Circular Saw, 20.0V (DCS391B/DCB204)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- DEWALT Circular Saw (DCS512J1)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- Dewalt Circular Saws