Shop All Buffing Wheels
Dewalt
7-1/2" Polishing Pad with 1-1/2' Pile
Mfr # DW4988
Zoro # G2747805
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Wool
- For Use With No. DW4990 Back-Up Disc Pad
- Application Polishing
- Compatible with Manufacturer Part Number DW4990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4988
- Zoro # G2747805
- UPC # 028874049888
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Size | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compound Bonnet |
Material | Wool |
For Use With | No. DW4990 Back-Up Disc Pad |
Application | Polishing |
Compatible with Manufacturer Part Number | DW4990 |
Number of Pieces | 1 |
Features | Consistent Performance, Long Life |
Accessory Type | Compound Bonnet |
Description
Compound Bonnet, For Use With No. DW4990 Back-Up Disc Pad, Number of Pieces 1, Compatible with Manufacturer Part Number DW4990, Compatible with Grainger Part Number 4KZ89, Size 7 in, Application Polishing, Features Consistent Performance, Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P120-FSx1)
- 3M Buff and Blend NonWvn Abrsv, CR, 1.5", PK50 (725013)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- BUFF & SHINE Buff & Shine BFS-1600 Buffing Pad Cleaning Spur Tool (BFS-1600)
- 3M Scotch-Brite HS-XB Cross Pad (64446)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- Dewalt Buffing Wheels