Shop All Drill Bit and Tap Sets
Dewalt
6MM x 1 1/4" Capacity
Mfr # DWADTQTR6MM1
Zoro # G5006447
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Overall Length 2 5/16 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR6MM1
- Zoro # G5006447
- UPC # 885911483414
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 2 5/16 in |
Size | M6 x 1.0mm |
Thread Size | M6x1.0 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | 1/4" Hex |
Material | High Speed Steel |
Impact Rated | Yes |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Thread Standard | Metric |
Thread Direction | Right Hand |
Thread Pitch | 1.00 mm |
Finish - Machining | Bright (Uncoated) |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size M6x1.0, Metric, High Speed Steel, Bright (Uncoated), Overall Length 2 5/16 in, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Straight Utility Knife Blades Light Duty, 5pcs., 12pk. (20080)
- GROZ Inside/Outside Caliper Divider Set, 3pcs. (1493)
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (27497D2B113505)
- SLICE Scraper, Straight, Zirconium Oxide, 3/4"W (10599)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- DEWALT 10-32 UNF DRILL TAP 1/4" Capacity (DWADTQTR1032)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- DRILL AMERICA 3/4"-10 HSS Plug Tap and 21/32" HSS 1/2" Shank Drill Bit (POU3/4-10)
- Dewalt Drill Bit and Tap Sets