Shop All Screwdriver Bit Sets
This Product is Discontinued
Dewalt
65 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # DW2583
Zoro # G0562737
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes Pilot Point (2) 1/16, 5/64, 3/32, 7/64, 1/8 in (1) 9/64, 3/16, 13/64, 7/32, 15/64, 1/4, 3/8 in Drill Bits, (4) #1, #2 Phillips, (4) #2 Double Ended Bits, (2) #3 Phillips, (2) #6, #8, #10, (2) 2 in #8, (2) #1 Square, (5), #2 Square, (2) T15, T20, T30, (1) 1/2,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2583
- Zoro # G0562737
- UPC # 885911033350
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | Pilot Point (2) 1/16, 5/64, 3/32, 7/64, 1/8 in (1) 9/64, 3/16, 13/64, 7/32, 15/64, 1/4, 3/8 in Drill Bits, (4) #1, #2 Phillips, (4) #2 Double Ended Bits, (2) #3 Phillips, (2) #6, #8, #10, (2) 2 in #8, (2) #1 Square, (5), #2 Square, (2) T15, T20, T30, (1) 1/2, |
Number of Pieces | 65 |
Impact Rated | No |
Application - Tools | Power |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 65 |
Fastening Tool Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 65, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes Pilot Point (2) 1/16, 5/64, 3/32, 7/64, 1/8 in (1) 9/64, 3/16, 13/64, 7/32, 15/64, 1/4, 3/8 in Drill Bits, (4) #1, #2 Phillips, (4) #2 Double Ended Bits, (2) #3 Phillips, (2) #6, #8, #10, (2) 2 in #8, (2) #1 Square, (5), #2 Square, (2) T15, T20, T30, (1) 1/2,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.