Shop All Chainsaws
Dewalt
60V Top Handle Chainsaw - Bare
Mfr # DCCS674B
Zoro # G310905115
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 14 in
- Cutting Capacity 12 in
- Tool Weight 11.4 lb
- Chain Oiler Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Chainsaw |
Cutting Capacity | 12 in |
Tool Weight | 11.4 lb |
Chain Oiler | Automatic |
Handle Location | Top Handle |
Voltage | 60 V |
Product Type | Cordless Chainsaw |
Power Source | Cordless |
Motor Type | Brushless |
Battery Platform | FLEXVOLT(R) |
Number of Batteries to Operate | 1 |
Bare Tool/Battery Included | Bare Tool |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 12 in, Chain Oiler Automatic, Tool Weight 11.4 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform FLEXVOLT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- OREGON Mulching Blade, 16-1/4 " L, 2.5 " W (91-368)
- ROSS Feeder Root Ross #1200C (12044)
- HEATH SUET CAGE HOLDER CAT (2314)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- DEWALT Chainsaw (DCCS623L1)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCCS620B / DCB205)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- DEWALT Chainsaw (DCCS623B)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- Dewalt Chainsaws