Shop All Line Trimmers & Brush Cutters
Dewalt
60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit
Mfr # DCST972X1
Zoro # G800404180
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 0.08 Line Prewound in Spool, Auxiliary Handle, Guard
- Cutting Width 15 in
- Battery Voltage 60 V
- Charge Time 60 min
Product Information
- Brand Dewalt
- MFR # DCST972X1
- Zoro # G800404180
- UPC # 885911716307
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 35 in |
Line Diameter | 0.08 in |
Tool Length | 40 1/4 in |
Tool Width | 10 7/16 in |
Tool Height | 5 13/16 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 35 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 3.0 Ah, Motor Type Brushless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- REPELSALL Animal Repellent, ReadytoUse (2392)
- CLASSIC ACCESSORIES Cover, Grill, XXL, 72" (73952)
- OREGON Controlcut Chain, 18" 22BPX .325" 74 DL (L74)
- DEWALT Lawn Edger, Attachment Capable, 60V (DCED472B / DCB606)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- DEWALT String Trimmer, 54" Shaft L, 20V (DCST922B / DCB205)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- BLACK & DECKER 20V MAX* Lithium 12 inch 3-in-1 Compact Mower (MTC220)
- Dewalt Trimmers