Shop All Cordless Hammer Drills
Dewalt
60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only)
Mfr # DCH614B
Zoro # G600422575
product price: $701.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$701.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60 V
- Battery Capacity 9.0 Ah
- Chuck Type SDS Max
- Brushless Motor Yes
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH614B
- Zoro # G600422575
- UPC # 885911538503
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 20 11/16 in |
Overall Width | 10 9/16 in |
Overall Height | 14 1/2 in |
Description
Cordless Rotary Hammer, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in, Core Bit Capacity in Concrete 1 3/4 in, Blows per Minute 1,450 to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 9.0 Ah, Core Bit Capacity 4 in, Impact Energy 7.7 ft-lb, Battery Model Number 53JH17, Charger Included No, Clutch Style E-Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- BURNDY Type W Crimping Die, Pink (W25VT)
- DEWALT Nutsetter, 3/8In Hex, 2-9/16In L, Steel (25 Pack) (DW2223IRB)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8In, Voltage: 12.0 V (DCD706B)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- DEWALT Cordless Hammer Drill Kit, 20.0V, 7-1/2In L (DCD997CP2BT)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- Dewalt Cordless Tools