Shop All Rotary Hammers
Dewalt
60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only)
Mfr # DCH416B
Zoro # G901227688
product price: $547.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 60 V
- No Load RPM 725
- Blows per Minute 0 bpm to 4,200 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH416B
- Zoro # G901227688
- UPC # 028877320892
- Country of Origin Czechia
- Category Rotary Hammers
Description
Cordless Rotary Hammer, Voltage 60 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,200 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/2 in, Impact Energy 3.3 ft-lb, Charger Included No, Clutch Style E-Clutch, Drill Chuck Type SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- REMCO Mini Hand Scoop, 16 oz, Blue (63003)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- Dewalt Rotary and Demolition Hammers