Shop All Circular Saws
Dewalt
60V Cordless Circular Track Saw Kit
Mfr # DCS520B/DCB609
Zoro # G2612893
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 6 1/2 in
- Voltage 60V DC
- Series 60V MAX
- Includes Blade, Blade Wrench, Dust Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS520B/DCB609
- Zoro # G2612893
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Overall Height | 9-1/2" |
Overall Length | 13" |
Cutting Height | 2-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 60V DC |
Series | 60V MAX |
Includes | Blade, Blade Wrench, Dust Bag |
Saw Carriage | Aluminum |
Scale | 2-1/4", 1/4" |
Battery Pack Replacement | 53JH17 |
Blade Guard | Low Profile |
No Load RPM | 2500 to 4200 |
Frame | Nylon/Aluminum |
Item | Cordless Track Saw Kit |
Corded/Cordless | Cordless |
Cutting Thickness | 2-1/8" |
Battery Included | 53JH17 |
Cutting Accuracy | 1/64" On Track |
Corded/Banded | Cordless |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 9 Ah |
Description
Cordless Track Saw Kit, Series 60V MAX, Blade Dia. 6 1/2 in, Voltage 60V DC, Battery Capacity 9 Ah, Includes Blade, Blade Wrench, Dust Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Punch, Redline, 1/8 and 3/16 In (HP18KR)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- DEWALT Cordless ReciprocatIng Saw Kit, 7.4 lb., 20V Max (DCS380P1)
- DEWALT 7 1/4" Lightweight Circular saw (DWE575)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- DEWALT Cordless Circular Saw Kit, 20VDC, Li-Ion (DCS571P1)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520T1)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- Dewalt Circular Saws