Shop All Flap Discs
Dewalt
6" x 7/8" 80g type 29 HP flap disc
Mfr # DW8382
Zoro # G7417514
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
Not eligible for select promotions
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8382
- Zoro # G7417514
- UPC # 885911097581
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 80 |
Series | High Performance |
Item | Flap Disc |
Operating Speed (RPM) | 10100 RPM |
Backing Material | Cotton |
Max. RPM | 10,100 RPM |
Color | Black |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Cotton, Grit 80, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149556)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8283CTR)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- Dewalt Flap Discs