Shop All Wire Wheel Brushes
Dewalt
6" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel
Mfr # DW49202B
Zoro # G0332923
product price: $98.69
/pk 6, $16.45/ea
Free Shipping & Returns
Not eligible for select promotions
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- Material Carbon
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW49202B
- Zoro # G0332923
- UPC # 885911253093
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Brush Dia. | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
Material | Carbon |
Item | Wire Wheel,Carbon Steel,6"X5/8"-11,PK6 |
Description
Wire Wheel,Carbon Steel,6 In.X5/8 In.-11,PK6, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Adhesive/PSA Disc Backup, 5D (49094-1)
- ALC Pressure Nozzle Kit (40296)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- IPA Twisted Wire Brass Bore Brush Set (8081)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 HP .020 Carbon Stringer Wire Wheel (DW4925B)
- DEWALT Wire Wheel, 1in. x 1/4in. XP .020 Stainless Knot Wire End Brush (DW49057)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 XP .014 Stainless Knot Wire Cup Brush (DW49161)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- PFERD 8" Standard Twist Knot Wheel - .014 CS Wire, 1-1/4" A.H. (81708)
- Dewalt Wire Wheel Brushes