Shop All Wire Cup Brushes
Dewalt
6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush
Mfr # DW4917
Zoro # G0912360
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Knotted Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4917
- Zoro # G0912360
- UPC # 028877321202
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Knotted Wire |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 6,000 RPM |
Operating Speed - Maximum | 6,000 RPM |
Description
Cup Brush, Quick Change System Not Applicable, Bristle Type Knotted Wire, Brush Dia. 6 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD60018 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD60018)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- AVANTI PRO AvantiPro 6x3/4x1" Ao Bench Grndg Whl (PBW060075A01F)
- DEWALT 6" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49102)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- DEWALT Brush Ring Assembly (N309479)
- DEWALT 3" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW4920)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4916)
- WEILER 5/8" Miniature Wire Cup Brush, .005" Stainless Steel Fill, 1/8" Stem (26076)
- Dewalt Wire Cup Brushes