Shop All Flap Discs
Dewalt
6" x 5/8"-11 80g type 29 HP flap disc
Mfr # DW8382H
Zoro # G7417487
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8382H
- Zoro # G7417487
- UPC # 885911097628
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Medium |
Grit | 80 |
Series | High Performance |
Operating Speed (RPM) | 10100 RPM |
Backing Material | Cotton |
Item | Flap Disc |
Max. RPM | 10,100 RPM |
Color | Black |
Maximum Operating Speed | 10,100 RPM |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 80, Maximum Operating Speed 10,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD- FSX200 (625658000)
- TANIS BRUSH Hnd Held Tube Brush, .008, Brass, 5/8" dia. (05087)
- CLE-LINE Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank (C17591)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x1in. Arbor (854153)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT 7" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8287H)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- Dewalt Flap Discs