Shop All Flap Discs
Dewalt
6" x 5/8"-11 40g type 29 HP flap disc
Mfr # DW8380H
Zoro # G7417496
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8380H
- Zoro # G7417496
- UPC # 885911097604
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Diameter x Arbor Hole | 5/8"-11 |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | High Performance |
Item | Flap Disc |
Backing Material | Cotton |
Operating Speed (RPM) | 10100 RPM |
Max. RPM | 10,100 RPM |
Maximum Operating Speed | 10,100 RPM |
Color | Black |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 5/8 In.-11, Series High Performance, Backing Material Cotton, Grit 40, Maximum Operating Speed 10,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- NORTON CO Sanding Disc H/L 5In 60Grit (03224)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- DEWALT 7" x 7/8" 60g type 29 HP flap disc (DW8323)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- Dewalt Flap Discs