Shop All Diamond Saw Blades
Dewalt
6" x .250 XP Diamond Tuck Point Blade
Mfr # DW4739
Zoro # G7422292
original price:
$43.69
6% off
Not eligible for select promotions
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Angle Grinders
- Blade Dia. 6 in
- Arbor Size 5/8 in
- Arbor Shape Round
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4739
- Zoro # G7422292
- UPC # 885911266000
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Arbor Size | 5/8 in |
Cutting Depth | 2" |
Max. Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 12,200 RPM |
For Use With | Angle Grinders |
Plate Thickness | 0.25 in |
Application | Brick, Concrete, Masonry, Stone |
Primary Saw Application | Masonry |
Item | Diamond Saw Blade |
Grade | Better |
Arbor Hole | 5/8", 7/8" |
Diamond Knockout | No |
Max. RPM | 12,200 |
Blade Material | Steel |
Series | Tuckpoint |
Description
Diamond Saw Blade, Tuckpoint Series, Blade Dia. 6 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 2 in, Grade Better, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA TOOLS Knife Folding Camo Utility Orn (33-207)
- QEP Mixing Paddle For 21660 (21661)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- DEWALT Diamond Saw Blades (DW47410)
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT Saw Blades (DW8530)
- DEWALT 7" XP turbo diamond blade (DW4702)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- Dewalt Diamond Saw Blades