Shop All Depressed Center Wheels
Dewalt
6" x 1/8" x 7/8" T27 stainless wheel
Mfr # DW8457
Zoro # G3611657
original price:
$4.89
10% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8457
- Zoro # G3611657
- UPC # 885911187732
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Arbor Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 30 |
Max. RPM | 10,100 RPM |
Series | High-Performance |
Grade | Extra Coarse |
Application | Contaminate Free, Stainless |
Grit | 30 |
Specification | A30S |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 27 |
Maximum Operating Speed | 10,100 RPM |
Connector Type | Unthreaded Hole |
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series High-Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41102)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- TANIS BRUSH Mini Twisted Brush, SS, 3/16" dia. (05181)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- DEWALT High-Performance Cutting Wheels (DW8427)
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8436)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27 (61583)
- Dewalt Depressed Center Wheels