Shop All Cut-Off Wheels
Dewalt
6" x .045" x 7/8" T1 XP CER Cut-Off Wheel
Mfr # DWA8953F
Zoro # G5753846
original price:
$2.72
20% off
new price: $2.15
/ea
Sold in multiples of 25 for $53.75
Not eligible for select promotions
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type 1
- Arbor Hole Size 7/8"
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8953F
- Zoro # G5753846
- UPC # 885911481816
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Arbor Size | 6" |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 1 |
Series | A46U-BF |
Thickness | .045" |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 10100 |
Application | Metal Cutting |
Grit | 46 |
Wheel Type | Type 1 |
Maximum Operating Speed | 10,100 RPM |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series A46U-BF, Wheel Type Type 1, Maximum Operating Speed 10,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- DEWALT 14" x 7/64" x 7/64" x 1" General Purpose Chop Saw Wheel (DW8001B4)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- Dewalt Cut-Off Wheels